Hubbell Wiring Device - Kellems 515SC Select Spec Straight Blade Female Connector Body, 15A, 125V, 2P3W, NEMA 5-15R, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Select Spec Straight Blade Female Connector Body, 15A, 125V, 2P3W, NEMA 5-15R, Yellow - 515SC
+ / - Hover over image to Zoom
Other Views

    Select Spec Straight Blade Female Connector Body, 15A, 125V, 2P3W, NEMA 5-15R, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 515SC
    SKU: 22084886
    $29.44
    Checking Pricing
         
    Color:Black
    Connection:Screw Terminals
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL498
    Wire Size:14 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 515SC
    • Color Black
    • UNSPSC 39121421
    • Materials Composite
    • NEMA Rating NEMA 5-15R
    • Wire Size 14 to 12 AWG
    • Connection Screw Terminals
    • Standard NEMA WD1 and WD5, UL498
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Select Spec Straight Blade Female Connector Body, Industrial/Commercial Grade, 15A, 125V, 2P3W, NEMA 5-15R, Yellow