Leviton 515CA Armored Straight Blade Connector, 15A, 125V, 2P3W, NEMA 5-15R, Steel | Graybar Store
     
Leviton - Armored Straight Blade Connector, 15A, 125V, 2P3W, NEMA 5-15R, Steel - 515CA
+ / - Hover over image to Zoom
Other Views

    Armored Straight Blade Connector, 15A, 125V, 2P3W, NEMA 5-15R, Steel

    Manufacturer: Leviton
    Manufacturer #: 515CA
    SKU: 96002402
    $20.07
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406)UL Listed 498 (File E13393)
    Wire Size:18 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 515CA
    • Color Yellow
    • UNSPSC 39121402
    • Materials PVC; Steel (Body)
    • NEMA Rating NEMA 5-15R
    • Wire Size 18 to 12 AWG
    • Standard NEMA (WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406)UL Listed 498 (File E13393)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Armored Straight Blade Connector, 15A, 125V, 2P3W, NEMA 5-15R, Steel