Salisbury 51512 10 Salisbury Rubber Two Buckle Overshoes , Size 10 | Graybar Store
     
Salisbury - Salisbury Rubber Two Buckle Overshoes , Size 10 - 51512 10
+ / - Hover over image to Zoom
Other Views

    Salisbury Rubber Two Buckle Overshoes , Size 10

    Manufacturer: Salisbury
    Manufacturer #: 51512 10
    SKU: 25399602
    $520.08
    Checking Pricing
         
    Capacity:max use 20 kV
    Size:10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 51512 10
    • Size 10
    • Capacity max use 20 kV
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    dielectric overshoe tested to 20kV, Bob Sole, 2 buckle, size 10