Zero Connect 5150-001 Copper Patch Cables, 1 ft., Green, Cat 5e | Graybar Store
     
Zero Connect - Copper Patch Cables, 1 ft., Green, Cat 5e - 5150-001
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 1 ft., Green, Cat 5e

    Manufacturer: Zero Connect
    Manufacturer #: 5150-001
    SKU: 25794226
    $0.98
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 5150-001
    • Color Green
    • UNSPSC 26121666
    • Length 1 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, 1 ft, Green