Klein Tools 5144BHB Oval Buckets | Graybar Store
Klein Tools - Oval Buckets - 5144BHB
+ / - Hover over image to Zoom
Other Views

    Oval Buckets

    Manufacturer: Klein Tools
    Manufacturer #: 5144BHB
    SKU: 25383195
    $98.91
    Checking Pricing
         
    Color:Orange
    Depth (Inches):14 in.
    Height (Inches):10 in.
    No. of Pockets:14
    Additional Features:Kickstand for stability and proper orientation.
    Width (Inches):7
    Length:14 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5144BHB
    • Color Orange
    • Type Oval Buckets
    • UNSPSC 24111501
    • Additional Features Kickstand for stability and proper orientation.
    • Depth (Inches) 14 in.
    Product Overview:
    Hard-Body Oval Bucket with Kickstand, Kickstand for stability and proper orientation.