Klein Tools 51427 Conduit Bender Handle, 38 in. L | Graybar Store
     
Klein Tools - Conduit Bender Handle, 38 in. L - 51427
+ / - Hover over image to Zoom
Other Views

    Conduit Bender Handle, 38 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 51427
    SKU: 25228134
    $35.70
    Checking Pricing
         
    Capacity:1/2 and 3/4 in. Bender Head
    Length:38 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 51427
    • Application Conduit Bender Heads
    • Type Conduit Bender Handle
    • UNSPSC 27112503
    • Capacity 1/2 and 3/4 in. Bender Head
    • Length 38 in.
    • Materials High Strength Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit bender handle can be used with1/2 and 3/4 inch conduit bender heads. Conduit bender handle is 38 inches long.
    Conduit Bender Handle
    • Available in multiple sizes and lengths and are compatible with all Klein Tools conduit bender heads.
    • High-strength steel eliminates flex and provides excellent feel, control and leverage.
    • Handle features an enlarged diameter hollow end for inserting conduit to correct overbends (Cat. No. 51427).
    • Bright orange color is easy to spot on the jobsite.