Klein Tools 5142 Canvas Tool Pouches, 10 x 3 in. | Graybar Store
     
Klein Tools - Canvas Tool Pouches, 10 x 3 in. - 5142
+ / - Hover over image to Zoom
Other Views

    Canvas Tool Pouches, 10 x 3 in.

    Manufacturer: Klein Tools
    Manufacturer #: 5142
    SKU: 88152994
    $45.19
    Checking Pricing
         
    Additional Features:Heavy No. 8 canvas.
    Length:3 in.
    Depth:3 in.
    Height:10 in.
    Width:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5142
    • Type Canvas Tool Pouches
    • UNSPSC 24111507
    • Additional Features Heavy No. 8 canvas.
    • Depth 3 in.
    • Height 10 in.
    • Length 3 in.
    • Materials No.8 Canvas
    • Width 10 in.
    • SKU Spec Sheet
      5142 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Canvas Utility Bag, Heavy No. 8 canvas.