Klein Tools 5141P Canvas Tool Pouches, 12-1/2 x 5 in. | Graybar Store
     
Klein Tools - Canvas Tool Pouches, 12-1/2 x 5 in. - 5141P
+ / - Hover over image to Zoom
Other Views

    Canvas Tool Pouches, 12-1/2 x 5 in.

    Manufacturer: Klein Tools
    Manufacturer #: 5141P
    SKU: 97099512
    $51.12
    Checking Pricing
         
    Depth (Inches):5 in.
    Height (Inches):12-1/2 in.
    Width (Inches):9-1/2" (241.3 mm)
    Additional Features:Includes interior pocket.
    Length:10 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5141P
    • Type Canvas Tool Pouches
    • UNSPSC 24111507
    • Additional Features Includes interior pocket.
    • Depth (Inches) 5 in.
    • Height (Inches) 12-1/2 in.
    Product Overview:
    Extra-Large Canvas Utility Bag, Includes interior pocket.