Zero Connect 5140-014 Copper Patch Cables, 14 ft., Grey, Cat 5e | Graybar Store
     
Zero Connect - Copper Patch Cables, 14 ft., Grey, Cat 5e - 5140-014
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 14 ft., Grey, Cat 5e

    Manufacturer: Zero Connect
    Manufacturer #: 5140-014
    SKU: 25794107
    $3.74
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Length:14 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 5140-014
    • Color Grey
    • UNSPSC 26121666
    • Length 14 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, 14 ft, Grey