Klein Tools 5139GBE Canvas Zipper Bag | Graybar Store
     
Klein Tools - Canvas Zipper Bag - 5139GBE
+ / - Hover over image to Zoom
Other Views

    Canvas Zipper Bag

    Manufacturer: Klein Tools
    Manufacturer #: 5139GBE
    SKU: 25857552
    $12.22
    Checking Pricing
         
    Closure Type:Zipper
    Color:Natural
    Depth (Inches):12-1/2 in.
    Height (Inches):7 in.
    Width (Inches):4-1/4" (108 mm)
    Length:12-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5139GBE
    • Color Natural
    • Closure Type Zipper
    • Depth (Inches) 12-1/2 in.
    • Height (Inches) 7 in.
    • Length 12-1/2 in.
    • Materials No. 10 Canvas with Brass Zipper
    • Width (Inches) 4-1/4" (108 mm)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Canvas Zipper Bag
    Stay organized with the Klein Tools Canvas Zipper Bag. This natural colored canvas bag is perfect for storing most tools. The heavy-duty zipper keeps it securely closed.