Klein Tools 5136 Leather/Nylon Zipper Bags | Graybar Store
     
Klein Tools - Leather/Nylon Zipper Bags - 5136
+ / - Hover over image to Zoom
Other Views

    Leather/Nylon Zipper Bags

    Manufacturer: Klein Tools
    Manufacturer #: 5136
    SKU: 97205600
    $96.05
    Checking Pricing
         
    Closure Type:Zipper
    Color:Brown
    Height (Inches):12 in.
    Width (Inches):1" (25.4 mm)
    Additional Features:Brushed cowhide leather with strong zipper.
    Length:17 in.
    Depth:17 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5136
    • Color Brown
    • Application Contractors leather portfolio designed for convenience and durability. Used for carrying documents, clipboards, mobile phone, etc.
    • Type Leather/Nylon Zipper Bags
    • UNSPSC 24111507
    • Additional Features Brushed cowhide leather with strong zipper.
    • Closure Type Zipper
    • Depth 17 in.
    • Height (Inches) 12 in.
    • Length 17 in.
    • Materials Brushed Cowhide Leather
    • Width (Inches) 1" (25.4 mm)
    • SKU Spec Sheet
      5136 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Contractor's Leather Portfolio, Brushed cowhide leather with strong zipper.