Brady 51339 Safety Padlock, Red | Graybar Store
     
Brady - Safety Padlock, Red - 51339
+ / - Hover over image to Zoom
Other Views

    Safety Padlock, Red

    Manufacturer: Brady
    Manufacturer #: 51339
    SKU: 25242330
    $126.22
    Checking Pricing
         
    Color:Red
    Lock Type:6 Pin Lock
    Material:Nylon
    Shackle Clearance:1.5 in
    Size:1.75 in H x 1.5 in W x 0.8 in D
    Additional Features:Anti-Spark; Non-Conductive; Lightweight
    Product Includes:(6) Padlocks; (6) English Labels; (6) French Labels; (6) Spanish Labels; (6) Keys
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 51339
    • Color Red
    • Size 1.75 in H x 1.5 in W x 0.8 in D
    • UNSPSC 46171501
    • Additional Features Anti-Spark; Non-Conductive; Lightweight
    • Body Type Keyed Different
    • Lock Type 6 Pin Lock
    • Product Includes (6) Padlocks; (6) English Labels; (6) French Labels; (6) Spanish Labels; (6) Keys
    • Shackle Clearance 1.5 in
    • Material Nylon
    • SKU Spec Sheet
      51339 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    (6) Padlocks; (6) English Labels; (6) French Labels; (6) Spanish Labels; (6) Keys, Key type keyed different
    Brady Safety Padlocks are the ultimate locks for all of your safety and security needs! Unique cylinder is insulated to protect workers from shocks when key is inserted and is 6-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their nonconductive, nonsparking body features a ribbed design for easier gripping and handling. Shackle clearance is 1 1/2, shackle diameter is 1/4". Lock body measures 1 3/4"H x 1 1/2"W x 4/5"D. Locks come standard with English, French and Spanish language labels. Padlocks are available keyed different. Custom keying and charting is available."