Cantex 5133712 Junction Box, 8 x 8 x 4 in. | Graybar Store
     
Cantex - Junction Box, 8 x 8 x 4 in. - 5133712
+ / - Hover over image to Zoom
Other Views

    Junction Box, 8 x 8 x 4 in.

    Manufacturer: Cantex
    Manufacturer #: 5133712
    SKU: 25091845
    $32.50
    Checking Pricing
         
    Depth:4 in.
    Height:8 in.
    Width:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # 5133712
    • UNSPSC 39121303
    • Cover Mounting Screw Cover
    • Depth 4 in.
    • Height 8 in.
    Product Overview:
    Junction Box, 8 x 8 x 4 in.