Cantex 5133710 Junction Box, 6 x 6 x 4 in. | Graybar Store
     
Cantex - Junction Box, 6 x 6 x 4 in. - 5133710
+ / - Hover over image to Zoom
Other Views

    Junction Box, 6 x 6 x 4 in.

    Manufacturer: Cantex
    Manufacturer #: 5133710
    SKU: 91029298
    $16.37
    Checking Pricing
         
    Depth (Inches):4 in.
    Height (Inches):6 in.
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # 5133710
    • Cover Mounting Screw
    • Depth (Inches) 4 in.
    • Height (Inches) 6 in.
    • Materials PVC
    • Width (Inches) 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: