Cantex 5133706 Junction Box, 5 x 5 x 2 in. | Graybar Store
     
Cantex - Junction Box, 5 x 5 x 2 in. - 5133706
+ / - Hover over image to Zoom
Other Views

    Junction Box, 5 x 5 x 2 in.

    Manufacturer: Cantex
    Manufacturer #: 5133706
    SKU: 25696787
    $16.90
    Checking Pricing
         
    Depth:2 in.
    Height:5 in.
    Width:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # 5133706
    • UNSPSC 39121332
    • Cover Mounting Screw Cover
    • Depth 2 in.
    • Height 5 in.
    Product Overview:
    Junction Box, 5 x 5 x 2 in.