Cantex 5133705 Junction Box, 4 x 4 x 2 in | Graybar Store
     
Cantex - Junction Box, 4 x 4 x 2 in - 5133705
+ / - Hover over image to Zoom
Other Views

    Junction Box, 4 x 4 x 2 in

    Manufacturer: Cantex
    Manufacturer #: 5133705
    SKU: 25091858
    $8.53
    Checking Pricing
         
    Depth:2 in.
    Height:4 in.
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # 5133705
    • UNSPSC 39121303
    • Cover Mounting Screw Cover
    • Depth 2 in.
    • Height 4 in.
    Product Overview:
    Junction Box, 4 x 4 x 2 in