Cantex 5133364 FSE Box, 3/4 | Graybar Store
     
Cantex - FSE Box, 3/4 - 5133364
+ / - Hover over image to Zoom
Other Views

    FSE Box, 3/4

    Manufacturer: Cantex
    Manufacturer #: 5133364
    SKU: 96021620
    $7.51
    Checking Pricing
         
    Depth:2-3/8 in.
    Color:Grey
    Knockouts:(1) 3/4 in. End
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # 5133364
    • Color Grey
    • Type FSE
    • UNSPSC 39131708
    • Depth 2-3/8 in.
    • Knockouts (1) 3/4 in. End
    • Materials PVC
    • No. of Gangs 1-Gang
    • SKU Spec Sheet
      5133364 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: