Raco 5132-0 WP COVER 2G 2 DPLX DEV MT GRY | Graybar Store
     
Raco - WP COVER 2G 2 DPLX DEV MT GRY - 5132-0
+ / - Hover over image to Zoom
Other Views

    WP COVER 2G 2 DPLX DEV MT GRY

    Manufacturer: Raco
    Manufacturer #: 5132-0
    SKU: 22082009
    $52.23
    Checking Pricing
         
    Color:Grey
    Material:Die Cast Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5132-0
    • Color Grey
    • UNSPSC 39131708
    • Material Die Cast Aluminum
    • SKU Spec Sheet
      5132-0 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Two Gang Grey Device Mount Flip Covers, (2) Duplex 10pk