3M 512G-POUCH Electrical Spring Connector, Green | Graybar Store
     
3M - Electrical Spring Connector, Green - 512G-POUCH
+ / - Hover over image to Zoom
Other Views

    Electrical Spring Connector, Green

    Manufacturer: 3M
    Manufacturer #: 512G-POUCH
    SKU: 25408135
    $0.28
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Voltage Rating:300 volt
    Wire Size:14 - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 512G-POUCH
    • Color Green
    • Insulation Material Nylon
    • Wire Size 14 - 10 AWG
    • Voltage Rating 300 volt
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Green Grounding Wire Connector (100/Pouch)
    Green Grounding Wire Connector (100/Pouch)