Klein Tools 5127 Multi-Pocket Pouches | Graybar Store
     
Klein Tools - Multi-Pocket Pouches - 5127
+ / - Hover over image to Zoom
Other Views

    Multi-Pocket Pouches

    Manufacturer: Klein Tools
    Manufacturer #: 5127
    SKU: 88152980
    $58.50
    Checking Pricing
         
    Additional Features:Leather construction.
    Belt Connection:Slotted
    No. of Pockets:6 Pockets
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5127
    • Type Multi-Pocket Pouches
    • UNSPSC 27112809
    • Additional Features Leather construction.
    • Belt Connection Slotted
    • Materials Leather
    • No. of Pockets 6 Pockets
    • For Use With Features a large utility pocket, three pliers pockets and two screwdriver pockets
    • SKU Spec Sheet
      5127 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6-Pocket Tool Pouch, Features a large utility pocket, three pliers pockets and two screwdriver pockets.