Zero Connect 5120-015 Copper Patch Cables, 15 ft., Black, Cat 5e | Graybar Store
     
Zero Connect - Copper Patch Cables, 15 ft., Black, Cat 5e - 5120-015
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Black, Cat 5e

    Manufacturer: Zero Connect
    Manufacturer #: 5120-015
    SKU: 25881046
    $4.13
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 5120-015
    • Color Black
    • UNSPSC 26121666
    • Length 15 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, 15 ft, Black