Zero Connect 5120-003 Copper Patch Cables, 3 ft., Black, Cat 5e | Graybar Store
     
Zero Connect - Copper Patch Cables, 3 ft., Black, Cat 5e - 5120-003
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Black, Cat 5e

    Manufacturer: Zero Connect
    Manufacturer #: 5120-003
    SKU: 25794090
    $1.32
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):3.0
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 5120-003
    • Color Black
    • Length (Feet) 3.0
    • UNSPSC 26121666
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, 3 ft, Black