Klein Tools 5118R Tool Holder, Pliers and Ruler | Graybar Store
     
Klein Tools - Tool Holder, Pliers and Ruler - 5118R
+ / - Hover over image to Zoom
Other Views

    Tool Holder, Pliers and Ruler

    Manufacturer: Klein Tools
    Manufacturer #: 5118R
    SKU: 88152957
    $46.39
    Checking Pricing
         
    Belt Connection:Slotted
    No. of Pockets:2
    Additional Features:Pockets for side-cutting pliers (7'', 8'', or 9'') and a folding rule (6 ft).
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5118R
    • Type Tool Holders
    • UNSPSC 27112809
    • Additional Features Pockets for side-cutting pliers (7'', 8'', or 9'') and a folding rule (6 ft).
    Product Overview:
    Pliers and Rule Holder Slotted, Pockets for 7'', 8'' or 9'' (178 mm, 203 mm or 229 mm) side-cutting pliers and 6' (1.8 meter) folding rule.