3M 51164 Green Corp™ Flexible Grinding Wheel, 36 Grade, 4-1/2 in. dia. | Graybar Store
     
3M - Green Corp™ Flexible Grinding Wheel, 36 Grade, 4-1/2 in. dia. - 51164
+ / - Hover over image to Zoom
Other Views

    Green Corp™ Flexible Grinding Wheel, 36 Grade, 4-1/2 in. dia.

    Manufacturer: 3M
    Manufacturer #: 51164
    SKU: 25237404
    $7.64
    Checking Pricing
         
    Diameter (Inches):4-1/2 in.
    Additional Features:Grade 36
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 51164
    • UNSPSC 23131503
    • Additional Features Grade 36
    • Brand Green Corps
    • Diameter (Inches) 4-1/2 in.
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    Fexible Grinding Wheel