Zero Connect 5110-005 Copper Patch Cables, 5 ft., Blue, Cat 5e | Graybar Store
     
Zero Connect - Copper Patch Cables, 5 ft., Blue, Cat 5e - 5110-005
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Blue, Cat 5e

    Manufacturer: Zero Connect
    Manufacturer #: 5110-005
    SKU: 25794097
    $1.45
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 5110-005
    • Color Blue
    • UNSPSC 26121666
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, 5 ft, Blue