Klein Tools 5105-24 High-Bottom Canvas Tool Bags | Graybar Store
     
Klein Tools - High-Bottom Canvas Tool Bags - 5105-24
+ / - Hover over image to Zoom
Other Views

    High-Bottom Canvas Tool Bags

    Manufacturer: Klein Tools
    Manufacturer #: 5105-24
    SKU: 88152913
    $112.06
    Checking Pricing
         
    Closure Type:Clasp
    Color:Natural/Brown
    Additional Features:Heavy-duty No. 8 natural canvas.
    Length:24 in.
    Depth:24 in.
    Height:15 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5105-24
    • Color Natural/Brown
    • Type High-Bottom Canvas Tool Bags
    • UNSPSC 24111507
    • Additional Features Heavy-duty No. 8 natural canvas.
    • Closure Type Clasp
    • Depth 24 in.
    • Height 15 in.
    • Length 24 in.
    • Materials No.8 Canvas
    • Width 6 in.
    • SKU Spec Sheet
      5105-24 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    24'' High-Bottom Canvas Tool Bag, Heavy-duty No. 8 natural canvas.