Klein Tools 5104CLR17 Straight Wall Buckets, 150 lb. Capacity | Graybar Store
     
Klein Tools - Straight Wall Buckets, 150 lb. Capacity - 5104CLR17
+ / - Hover over image to Zoom
Other Views

    Straight Wall Buckets, 150 lb. Capacity

    Manufacturer: Klein Tools
    Manufacturer #: 5104CLR17
    SKU: 25420339
    $163.49
    Checking Pricing
         
    Additional Features:Load rated 150 lbs.
    Closure Type:Zipper
    Color:Off-White
    Diameter (Inches):14 in.
    Height:17 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5104CLR17
    • Color Off-White
    • Type Straight Wall Buckets
    • UNSPSC 24111501
    • Additional Features Load rated 150 lbs.
    • Closure Type Zipper
    • Diameter (Inches) 14 in.
    • Height 17 in.
    • Materials No.1 Canvas
    • SKU Spec Sheet
      5104CLR17 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heavy Duty Top Closing Bucket, 17'', Load rated 150 lbs. (68 kg)