Klein Tools 5104 Straight Wall Buckets, 100 lb. Capacity | Graybar Store
     
Klein Tools - Straight Wall Buckets, 100 lb. Capacity - 5104
+ / - Hover over image to Zoom
Other Views

    Straight Wall Buckets, 100 lb. Capacity

    Manufacturer: Klein Tools
    Manufacturer #: 5104
    SKU: 88152907
    $108.34
    Checking Pricing
         
    Color:Off-White
    Diameter (Inches):12 in.
    No. of Pockets:1 Pockets
    Additional Features:100 lb. Max Load Rating.
    Height:17 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5104
    • Color Off-White
    • Type Straight Wall Buckets
    • UNSPSC 24111501
    • Additional Features 100 lb. Max Load Rating.
    • Diameter (Inches) 12 in.
    • Height 17 in.
    • Materials No.4 Canvas
    • No. of Pockets 1 Pockets
    • SKU Spec Sheet
      5104 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Leather-Bottom Bucket, 100 lb. (45.4 kg) Max Load Rating