Klein Tools 5102-14SP Deluxe Canvas Tool Bags | Graybar Store
Klein Tools - Deluxe Canvas Tool Bags - 5102-14SP
+ / - Hover over image to Zoom
Other Views

    Deluxe Canvas Tool Bags

    Manufacturer: Klein Tools
    Manufacturer #: 5102-14SP
    SKU: 25436280
    Checking Pricing
    Depth (Inches):14 in.
    Height (Inches):10 in.
    No. of Pockets:10
    Overall Length (Inches):14 in.
    Width (Inches):6" (152.4 mm)
    Additional Features:10 interior pockets for organization.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5102-14SP
    • Type Deluxe Canvas Tool Bags
    • UNSPSC 24111507
    • Additional Features 10 interior pockets for organization.
    • Depth (Inches) 14 in.
    • Height (Inches) 10 in.
    Product Overview:
    14'' Deluxe Canvas Tool Bag, 10 interior pockets for organization.