TPI Corporation 5100 Series Fan Forced Heater, Horizontal or Vertical Mount | Graybar Store
     
TPI Corporation - 5100 Series Fan Forced Heater, Horizontal or Vertical Mount
+ / - Hover over image to Zoom
Other Views

    5100 Series Fan Forced Heater, Horizontal or Vertical Mount

    Manufacturer: TPI Corporation
         

    5100 series 3.3 kW through 50 kW suspended fan forced unit heaters available in 1 or 3 phase for all standard voltages from 208V through 480V. Units can be mounted to provide horizontal or vertical discharge.

    • Manufacturer TPI Corporation
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Watts
    Price
    F2F5105CA1N
    22040131
    13.9 to 24.1A
    208 V
    5 kW
    $441.85 / EA
    SKU
    22040131
    Amperage
    13.9 to 24.1A
    Voltage Rating
    208 V
    Watts
    5 kW
    $441.85 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    P3P5105CAIN
    96072662
    6.1A
    480 V
    5 kW
    $683.90 / EA
    SKU
    96072662
    Amperage
    6.1A
    Voltage Rating
    480 V
    Watts
    5 kW
    $683.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock