Burndy 50X100HEBBOX DURIUM™ Hex Bolt, 1/2-13 x 1 in., Silicon Bronze | Graybar Store
     
Burndy - DURIUM™ Hex Bolt, 1/2-13 x 1 in., Silicon Bronze - 50X100HEBBOX
+ / - Hover over image to Zoom
Other Views

    DURIUM™ Hex Bolt, 1/2-13 x 1 in., Silicon Bronze

    Manufacturer: Burndy
    Manufacturer #: 50X100HEBBOX
    SKU: 88047151
    $3.93
    Checking Pricing
         
    Length:1 in.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 50X100HEBBOX
    • UNSPSC 31161620
    • Length 1 in.
    Product Overview:
    DURIUM™ Hex Bolt, 1/2-13 x 1 in., Silicon Bronze
    Silicon Bronze Bolt, 1 in L, Thread Series Class-2A