Crouse Hinds (Eaton) 50MCQ90 Quick-Lok™ Pro Connector, 90°, Zinc Die Cast, AC/MC Cable, 1/2 IN. | Graybar Store
     
Crouse Hinds (Eaton) - Quick-Lok™ Pro Connector, 90°, Zinc Die Cast, AC/MC Cable, 1/2 IN. - 50MCQ90
+ / - Hover over image to Zoom
Other Views

    Quick-Lok™ Pro Connector, 90°, Zinc Die Cast, AC/MC Cable, 1/2 IN.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 50MCQ90
    SKU: 25523330
    $3.94
    Checking Pricing
         
    Size:1/2 in.
    Standard:UL 886, CUL, CSA C22.2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 50MCQ90
    • Size 1/2 in.
    • Type Pro
    • UNSPSC 39121303
    • Bend (Degree) 90
    • Brand Quick-Lok Pro
    • Materials Die Cast Zinc
    • Throat Type Integral Insulated
    • For Use With AC/MC/MCI-A Cable, Flexible Metallic Conduit
    • Standard UL 886, CUL, CSA C22.2
    • SKU Spec Sheet
      50MCQ90 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Quick-Lok™ Crouse-Hinds® Connector, Die Cast Zinc-Plated Steel (Body); Non-Metallic (Insulator); Zinc-Plated Steel (Cover), Trade Size (Inches): 1/2 in, Throat Type: Integral Insulated, Bend (Degree): 90
    With Enclosure