Edwards Signaling 50LMP-25WH Halogen Lamps, 25W | Graybar Store
     
Edwards Signaling - Halogen Lamps, 25W - 50LMP-25WH
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, 25W

    Manufacturer: Edwards Signaling
    Manufacturer #: 50LMP-25WH
    SKU: 97211026
    $33.92
    Checking Pricing
         
    Quick Order:Y
    Additional Features:300,000 peak candlepower
    Wattage:25 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 50LMP-25WH
    • UNSPSC 39101601
    • Additional Features 300,000 peak candlepower
    • Wattage 25 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    25 Watt Halogen Bulb
    Corrosion resistant;Six available light sources:;Steady-on incandescent;Steady-on LED cluster;Flashing incandescent;Flashing LED cluster;300,000 peak candlepower;800,000 peak candlepower, 8 joule high intensity strobe;Three mounting bases:;3/4 (19 mm) pipe mount attachment;Outlet box attachment;Wall mounting bracket