Edwards Signaling 50LMP-20WH Halogen Lamps, 20W | Graybar Store
     
Edwards Signaling - Halogen Lamps, 20W - 50LMP-20WH
+ / - Hover over image to Zoom
Other Views

    Halogen Lamps, 20W

    Manufacturer: Edwards Signaling
    Manufacturer #: 50LMP-20WH
    SKU: 97211028
    $33.92
    Checking Pricing
         
    Quick Order:Y
    Additional Features:20 W Halogen Bulb
    Wattage:20 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 50LMP-20WH
    • UNSPSC 39101601
    • Additional Features 20 W Halogen Bulb
    • Wattage 20 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    20 Watt Halogen Bulb (24V)
    Bracket, ceiling, pendant or stanchion mount;Diode polarized for use in electrically supervised circuits;High impact glass dome, dome guard included;20W halogen bulb;Factory sealed - no external seals required;Quick connect - threads onto mounting module for easy installation;Shock absorbing receptacle;Easy to assemble & relamp;Gaskets seal out dirt & moisture Epoxy powder coat for corrosion resistance