Burndy 50HSSNBOX Hex Nut, Thread Size 1/2-13, Bolt Size 0.5 in., Stainless Steel | Graybar Store
     
Burndy - Hex Nut, Thread Size 1/2-13, Bolt Size 0.5 in., Stainless Steel - 50HSSNBOX
+ / - Hover over image to Zoom
Other Views

    Hex Nut, Thread Size 1/2-13, Bolt Size 0.5 in., Stainless Steel

    Manufacturer: Burndy
    Manufacturer #: 50HSSNBOX
    SKU: 25161778
    $1.46
    Checking Pricing
         
    Size:1/2-13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 50HSSNBOX
    • Size 1/2-13
    • UNSPSC 31161727
    Product Overview:
    Hexagonal nuts, Thread Size: 1/2-13, Material: Stainless Steel,Bolt Size: .5 in