Burndy 50FWSSBOX100 Flat Washer, Size 1/2 in., Stainless Steel | Graybar Store
     
Burndy - Flat Washer, Size 1/2 in., Stainless Steel - 50FWSSBOX100
+ / - Hover over image to Zoom
Other Views

    Flat Washer, Size 1/2 in., Stainless Steel

    Manufacturer: Burndy
    Manufacturer #: 50FWSSBOX100
    SKU: 25254749
    $1.81
    Checking Pricing
         
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 50FWSSBOX100
    • Size 1/2 in.
    • UNSPSC 31161807
    Product Overview:
    Flat Washer, Bolt size: .5 in,Material: Stainless Steel
    Flat Washer, Bolt size: .5 in,Material: Stainless Steel