Leviton 50DCL-M02 Fiber Patch Cables, SC to LC, Duplex, Orange, Multimode (OM2), 2 M. L, 2 | Graybar Store
     
Leviton - Fiber Patch Cables, SC to LC, Duplex, Orange, Multimode (OM2), 2 M. L, 2 - 50DCL-M02
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, SC to LC, Duplex, Orange, Multimode (OM2), 2 M. L, 2

    Manufacturer: Leviton
    Manufacturer #: 50DCL-M02
    SKU: 25215125
    $34.93
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM2)
    No. of Connectors:2
    Length:2 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 50DCL-M02
    • Connector Configuration SC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Orange
    • No. of Connectors 2
    • UNSPSC 26121607
    • Fiber Category Multimode (OM2)
    • Length 2 m
    • SKU Spec Sheet
      50DCL-M02 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SC to LC, Duplex, Orange, Multimode - OM2, 2 m, 2