Ericson Temporary Power Cord Set | Graybar Store
     
Ericson - Temporary Power Cord Set
+ / - Hover over image to Zoom
Other Views

    Temporary Power Cord Set

    Manufacturer: Ericson
         

    Temporary power cordset is for use with Oscar Series 1066 and 1067. Also available as a secondary cable assembly, cord with connector only, to hardwire into your power source.

    • Manufacturer Ericson
    • Voltage 125 V /250 V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    No. of Conductors
    Length
    Price
    63BSO
    98313772
    Grey
    6 and 8 AWG
    4
    50 ft.
    $337.00 / EA
    SKU
    98313772
    Color
    Grey
    Conductor Size
    6 and 8 AWG
    No. of Conductors
    4
    Length
    50 ft.
    $337.00 / EA
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    63DSO
    98313771
    Grey
    6 and 8 AWG
    4
    100 ft.
    $619.59 / EA
    SKU
    98313771
    Color
    Grey
    Conductor Size
    6 and 8 AWG
    No. of Conductors
    4
    Length
    100 ft.
    $619.59 / EA
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock