Zero Connect 5090-020 Copper Patch Cables, 20 ft., Purple, Cat 5e | Graybar Store
     
Zero Connect - Copper Patch Cables, 20 ft., Purple, Cat 5e - 5090-020
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 20 ft., Purple, Cat 5e

    Manufacturer: Zero Connect
    Manufacturer #: 5090-020
    SKU: 25881528
    $5.44
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):20.0
    Color:Purple
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 5090-020
    • Color Purple
    • Length (Feet) 20.0
    • UNSPSC 26121666
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, 20 ft, Purple