Thomas and Betts 5080 WHITE CL 5080WHITE 6 1/2IN OUTSIDE DIA SU | Graybar Store
     
Thomas and Betts - CL 5080WHITE 6 1/2IN OUTSIDE DIA SU - 5080 WHITE
+ / - Hover over image to Zoom
Other Views

    CL 5080WHITE 6 1/2IN OUTSIDE DIA SU

    Manufacturer: Thomas and Betts
    Manufacturer #: 5080 WHITE
    SKU: 93154827
    $24.37
    Checking Pricing
         
    Capacity (Cubic Inch):3.8 cu. in.
    Color:White
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5080 WHITE
    • Color White
    • UNSPSC 39121304
    • Capacity (Cubic Inch) 3.8 cu. in.
    Product Overview:
    Round Surface Outlet Box Cover, Volume 3.8 Cubic Inches, Diameter 6-1/2 Inches, Depth 3/4 Inch, Color White, Material Urea, Mounting Means Screws