Thomas and Betts 5080 IVORY CL 5080IVORY 6 1/2IN OUTSIDE DIA SU | Graybar Store
     
Thomas and Betts - CL 5080IVORY 6 1/2IN OUTSIDE DIA SU - 5080 IVORY
+ / - Hover over image to Zoom
Other Views

    CL 5080IVORY 6 1/2IN OUTSIDE DIA SU

    Manufacturer: Thomas and Betts
    Manufacturer #: 5080 IVORY
    SKU: 88058101
    $23.75
    Checking Pricing
         
    Capacity (Cubic Inch):3.8 cu. in.
    Color:Ivory
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5080 IVORY
    • Color Ivory
    • UNSPSC 39121304
    • Capacity (Cubic Inch) 3.8 cu. in.
    Product Overview:
    Round Surface Outlet Box Cover, Volume 3.8 Cubic Inches, Diameter 6-1/2 Inches, Depth 3/4 Inch, Color Ivory, Material Urea, Mounting Means Screws