Thomas and Betts 5072 WHITE CL 5072WHITE 2-GANG SURF MT BX NM 2 | Graybar Store
     
Thomas and Betts - CL 5072WHITE 2-GANG SURF MT BX NM 2 - 5072 WHITE
+ / - Hover over image to Zoom
Other Views

    CL 5072WHITE 2-GANG SURF MT BX NM 2

    Manufacturer: Thomas and Betts
    Manufacturer #: 5072 WHITE
    SKU: 93154828
    $27.01
    Checking Pricing
         
    Capacity (Cubic Inch):23.8
    Color:White
    Mounting Type:Screws
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5072 WHITE
    • Color White
    • UNSPSC 39121310
    • Capacity (Cubic Inch) 23.8
    Product Overview:
    Two-Gang Surface Mount Box, Volume 23.8 Cubic Inches, Length 4-9/16 Inches, Width 4-1/2 Inches, Depth 1-5/8 Inch, Color White, Material Urea, Mounting Means Screws