Thomas and Betts 5072 IVORY CL 5072IVORY 2-GANG SURF MT BX NM 2 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - CL 5072IVORY 2-GANG SURF MT BX NM 2 - 5072 IVORY
+ / - Hover over image to Zoom
Other Views

    CL 5072IVORY 2-GANG SURF MT BX NM 2

    Manufacturer: Thomas and Betts
    Manufacturer #: 5072 IVORY
    SKU: 88058099
    $27.25
    Checking Pricing
         
    Capacity (Cubic Inch):23.8 cu. in.
    Color:Ivory
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5072 IVORY
    • Color Ivory
    • UNSPSC 39121310
    • Capacity (Cubic Inch) 23.8 cu. in.
    Product Overview:
    Two-Gang Surface Mount Box, Volume 23.8 Cubic Inches, Length 4-9/16 Inches, Width 4-1/2 Inches, Depth 1-5/8 Inch, Color Ivory, Material Urea, Mounting Means Screws