Philips Lighting 507038 RetrofitKits, LED, 4 ft L, 120 to 277V | Graybar Store
     
Philips Lighting - RetrofitKits, LED, 4 ft L, 120 to 277V - 507038
+ / - Hover over image to Zoom
Other Views

    RetrofitKits, LED, 4 ft L, 120 to 277V

    Manufacturer: Philips Lighting
    Manufacturer #: 507038
    SKU: 25796464
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:4 ft.
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 507038
    • Lamp Type LED
    • Length 4 ft.
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    LED, 4 ft, 120 to 277 V