Thomas and Betts 5070 WHITE CL 5070WHITE 1-GANG SURF MT BX NM 1 | Graybar Store
     
Thomas and Betts - CL 5070WHITE 1-GANG SURF MT BX NM 1 - 5070 WHITE
+ / - Hover over image to Zoom
Other Views

    CL 5070WHITE 1-GANG SURF MT BX NM 1

    Manufacturer: Thomas and Betts
    Manufacturer #: 5070 WHITE
    SKU: 93154829
    $19.45
    Checking Pricing
         
    Bracket:(2) - 3/8 Inch offset
    Capacity (Cubic Inch):14
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5070 WHITE
    • Color White
    • UNSPSC 39121306
    • Bracket (2) - 3/8 Inch offset
    Product Overview:
    Single-Gang Surface Mount Box, Volume 14 Cubic Inches, Length 4-1/2 Inches, Width 2-3/4 Inches, Depth 1-5/8 Inch, Color White, Material Urea, Mounting Means Screws