Klein Tools 507-12 Adjustable Wrench, Extra Capacity, 12 in. | Graybar Store
     
Klein Tools - Adjustable Wrench, Extra Capacity, 12 in. - 507-12
+ / - Hover over image to Zoom
Other Views

    Adjustable Wrench, Extra Capacity, 12 in.

    Manufacturer: Klein Tools
    Manufacturer #: 507-12
    SKU: 90014262
    $70.25
    Checking Pricing
         
    Jaw Capacity (Inches):1-1/2 in.
    Additional Features:Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.
    Length:12-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 507-12
    • Type Adjustable Wrenches - High Capacity
    • UNSPSC 27111707
    • Additional Features Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.
    • Jaw Capacity (Inches) 1-1/2 in.
    Product Overview:
    12'' Adjustable Wrench Extra-Capacity, Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.