Thomas and Betts 5060 WHITE CL 5060WHITE 1-GANG SURF MT BX NM 9 | Graybar Store
     
Thomas and Betts - CL 5060WHITE 1-GANG SURF MT BX NM 9 - 5060 WHITE
+ / - Hover over image to Zoom
Other Views

    CL 5060WHITE 1-GANG SURF MT BX NM 9

    Manufacturer: Thomas and Betts
    Manufacturer #: 5060 WHITE
    SKU: 93154830
    $17.58
    Checking Pricing
         
    Capacity (Cubic Inch):9.8 cu. in.
    Color:White
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5060 WHITE
    • Color White
    • UNSPSC 39121310
    • Capacity (Cubic Inch) 9.8 cu. in.
    • Materials Non-Metallic
    • Mounting Type Screw Mount
    • SKU Spec Sheet
      5060 WHITE Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Single-Gang Surface Mount Box, Volume 9.8 Cubic Inches, Length 4-1/2 Inches, Width 2-3/4 Inches, Depth 1-1/8 Inch, Color White, Material Urea, Mounting Means Screws