Thomas and Betts 5060 IVORY CL 5060IVORY 1-GANG SURF MT BX NM 9 | Graybar Store
     
Thomas and Betts - CL 5060IVORY 1-GANG SURF MT BX NM 9 - 5060 IVORY
+ / - Hover over image to Zoom
Other Views

    CL 5060IVORY 1-GANG SURF MT BX NM 9

    Manufacturer: Thomas and Betts
    Manufacturer #: 5060 IVORY
    SKU: 88058095
    $17.31
    Checking Pricing
         
    Capacity (Cubic Inch):9.8 Cubic Inches
    Color:Ivory
    Mounting Type:Screws
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5060 IVORY
    • Color Ivory
    • UNSPSC 39121306
    • Capacity (Cubic Inch) 9.8 Cubic Inches
    Product Overview:
    Single-Gang Surface Mount Box, Volume 9.8 Cubic Inches, Length 4-1/2 Inches, Width 2-3/4 Inches, Depth 1-1/8 Inch, Color Ivory, Material Urea, Mounting Means Screws