TII Technologies 505E32-27 Protector Modules, Cat 5E, 27 V Output, Circuit Protection, 32 Pair, 505E, 4.67 in. D, 3.31 x 4.67 x 10.51 in, 3.31 in. W | Graybar Store
     
TII Technologies - Protector Modules, Cat 5E, 27 V Output, Circuit Protection, 32 Pair, 505E, 4.67 in. D, 3.31 x 4.67 x 10.51 in, 3.31 in. W - 505E32-27
+ / - Hover over image to Zoom
Other Views

    Protector Modules, Cat 5E, 27 V Output, Circuit Protection, 32 Pair, 505E, 4.67 in. D, 3.31 x 4.67 x 10.51 in, 3.31 in. W

    Manufacturer: TII Technologies
    Manufacturer #: 505E32-27
    SKU: 22085141
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Covers Included, DIN Rail Mounting Bracket Included, Power Over Ethernet (PoE) Circuit Protection
    Brand or Series:505E Series
    Dimensions:3.31 x 4.67 x 10.51 in.
    Protection Type:Circuit Protection
    No. of Pairs:32
    Depth:4.67 in.
    Width:3.31 in.
    Input/Output Voltage:27V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 505E32-27
    • Dimensions 3.31 x 4.67 x 10.51 in.
    • Application Cat 5e Application
    • UNSPSC 43221700
    • Additional Features Covers Included, DIN Rail Mounting Bracket Included, Power Over Ethernet (PoE) Circuit Protection
    • Brand or Series 505E Series
    • Connection Type Cat 5E
    • Depth 4.67 in.
    • Input/Output Voltage 27V
    • No. of Pairs 32
    • Protection Type Circuit Protection
    • Width 3.31 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Protector Modules, Cat 5e Application, Cat 5E, 27 V, Circuit Protection, 32, Covers Included