Erico (nVent) 505507 Busway Fittings, Flexible Bus Bar, 1000 V, 1500 V, 250 A | Graybar Store
     
Erico (nVent) - Busway Fittings, Flexible Bus Bar, 1000 V, 1500 V, 250 A - 505507
+ / - Hover over image to Zoom
Other Views

    Busway Fittings, Flexible Bus Bar, 1000 V, 1500 V, 250 A

    Manufacturer: Erico (nVent)
    Manufacturer #: 505507
    SKU: 25925788
    $131.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Flexible Bus Bar
    Voltage (Volts):1000, 1500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 505507
    • Voltage (Volts) 1000, 1500
    • Fitting Type Flexible Bus Bar
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Busway Fittings, Flexible Bus Bar, 1000 V ac, 1500 V dc, 250 A